This product requires certification to purchase.

50 ft. 240V Contractor-Grade Cut-To-Length Heating Cables

Raychem

50 ft. 240V Contractor-Grade Cut-To-Length Heating Cables

  • Fast #
  • Part #NH621050
  • Item #1730797
  • Manufacturer Part #H621-050
4.1 out of 5 Customer Rating
Brand image
Raychem

50 ft. 240V Contractor-Grade Cut-To-Length Heating Cables

  • Fast #
  • Part #NH621050
  • Item #1730797
  • Manufacturer Part #H621-050
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WinterGard Plus
  • Polymer
  • For pipe applications
  • Dry locations only
  • Self-regulating
  • Cut to length
  • Can be overlapped
  • Requires Certification

Specifications

Length:
50 ft
Material:
Plastic
Volts:
240V