50 ft. Preassembled Self-Regulating Heating Cable
FrostGuard 50 ft. Preassembled Self-Regulating Heating Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simple to design: 120 V version in 6, 12, 18, 24, 36, 50, 75 and 100 ft lengths each with a 6 ft power cord and 3-prong, grounded, lighted plug to show the system is on
- Easy to install: Pre-assembled with a plug and cold lead to avoid the need for connection by an electrician
- Energy efficient and safe self-regulating cable, no overheating possible even when overlapped or closely spaced
- Maintenance free
- Nominal power output 6W/ft
- 6 ft cold lead length
- Reliable during long life: 2 year product warranty available, maintenance free
Specifications
- Application:
- Commercial, Residential
- Collection:
- FrostGuard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 50
- Maximum Temperature:
- 150
- Product Type:
- Heating Cable
- UL Listed:
- No
- Volts:
- 120V