66 ft. Application Tape
66 ft. Application Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Enables easy installation of nVent Raychem heat tracing cable for pipe freeze protection
- Not for use with stainless steel pipe
- Category WinterGard warning label and tape
- Package type poly bag
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 66 ft
- Material:
- Fiberglass
- Product Type:
- Label Tape
- Size:
- 66 ft x 47/100 in
- Width:
- 1/2 in