250 ft. Reel Braided Heat Cable
WinterGard Plus 250 ft. Reel Braided Heat Cable
Package Quantity Info:
Each: 1 Roll: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simple to design
- Easy to install: Cut to length, meter marks
- Energy efficient and safe: Self regulating cable, advanced energy saving controls, no overheating possible
- Nominal power output 6W/ft
- Fits pipe size 6 in
- Reliable during long life: 2 year product warranty available, maintenance free
Documents
Specifications
- Application:
- Light Commercial, Residential
- Cable or Wire Type:
- Heating Cable
- Collection:
- WinterGard Plus
- Length:
- 250
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Cable
- Volts:
- 120V