This product requires certification to purchase.

0.2A 9V Rechargeable Battery

Rayovac

0.2A 9V Rechargeable Battery

  • Fast #
  • Part #RNM16041
  • Item #1671162
  • Manufacturer Part #NM16041
3.1 out of 5 Customer Rating
Brand image
Rayovac

0.2A 9V Rechargeable Battery

  • Fast #
  • Part #RNM16041
  • Item #1671162
  • Manufacturer Part #NM16041
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NIMH.
  • Features: 1-1/2" Diameter
  • 3/4" Hex Shank
  • Steel construction
  • 5 year warranty
  • Since its founding in 1924, Milwaukee has focused on a single vision: To produce the best heavy-duty electric power tools and accessories available to the professional user
  • Today, the Milwaukee name stands for the highest quality, durable and reliable professional tools money can buy
  • Requires Certification

Specifications

AMP:
0.2
UPC:
012800470884
Volts:
9V