*NLA 2 BULB KRYPT W/FLG F/ 6-VOLT
*NLA 2 BULB KRYPT W/FLG F/ 6-VOLT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 17640-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Performance is guaranteed
- Works with 4D lights
- Quality Bulbs provide bright dependable light
- Bright krypton bulb
Specifications
- Type:
- RK132
- UPC:
- 128003854786
- Volts:
- 6V
- Watts:
- 3.6