12 x 12 x 1 in. Pleated Air Filter
12 x 12 x 1 in. Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pleated Air Filter
Specifications
- Depth:
- 1 in
- Filter Type:
- Pleated
- Height:
- 12 in
- Product Type:
- Air Filter
- UPC:
- 840891036326
- Width:
- 12 in