This product requires certification to purchase.

120V Contactor

Raypak

120V Contactor

  • Fast #
  • Part #R007906F
  • Item #10472016
  • Manufacturer Part #007906F
3.6 out of 5 Customer Rating
Brand image
Raypak

120V Contactor

  • Fast #
  • Part #R007906F
  • Item #10472016
  • Manufacturer Part #007906F
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
40
Fits Model:
504, 754, 1104, 1504, 2004
Product Type:
2 Pole Contactor
Type:
R007906F
UPC:
840891043478
Volts:
120V