This product requires certification to purchase.

24V Hot Surface Ignitor

Raypak

24V Hot Surface Ignitor

  • Fast #
  • Part #R007374F
  • Item #4845316
  • Manufacturer Part #007374F
4.8 out of 5 Customer Rating
Brand image
Raypak

24V Hot Surface Ignitor

  • Fast #
  • Part #R007374F
  • Item #4845316
  • Manufacturer Part #007374F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Raypak OEM repair part
  • Requires Certification

Specifications

AMP:
3.1
Height:
1-3/4
Ignitor Type:
Hot Surface
Length:
5-7/10
UPC:
840891006428
Volts:
24V
Width:
5-3/10