251 MBH - 85.00% AFUE Boiler
251 MBH - 85.00% AFUE Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The Raypak® family of Hi Delta SS hydronic boilers, HD151R-HD301R are indoor and outdoor certified and feature stainless steel pumps with flanges included
- These units are also sidewall venting ready and are a simple, compact solution for all of your heating needs
Specifications
- AFUE:
- 85
- ANSI:
- ANSI Z21.13, ANSI Z223.1
- ASME:
- ASME CSD-1
- BTU:
- 299000
- BTU Heat Rating:
- 251000 Btu/h
- CSA Certified:
- CSA 4.9, CSA 4.3, CSA B149
- Depth:
- 26
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 44 gpm
- Height:
- 26-3/8
- Input (MBH):
- 299 MBH
- MBH:
- 299
- Material:
- Stainless Steel
- Media:
- Water
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Type:
- RWH1HD301G12P7F
- Volts:
- 120V
- Width:
- 31-9/16