289 MBH - 96.50% AFUE Condensing Boiler
289 MBH - 96.50% AFUE Condensing Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- XFIIRE™ is built with stainless steel water tube construction, versatile design and adaptive controls on an intuitive VERSA IC® touchscreen display
- The XFIIRE™ is engineered for performance and efficiency, complete with Raymote™ access to keep you connected and informed
Specifications
- AFUE:
- 96.5
- AMP:
- 5.7
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME CSD-1
- BTU:
- 300000
- BTU Heat Rating:
- 289000 Btu/h
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 36-83/100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 38 gpm
- Fuel Type:
- Natural Gas
- Height:
- 40-21/100
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 300 MBH
- MBH:
- 300
- Material:
- Stainless Steel
- Media:
- Water
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 125 psi
- Type:
- RWH7300BG12
- Volts:
- 120V
- Width:
- 27