This product requires certification to purchase.

768 MBH - 96.00% AFUE Condensing Boiler

Raypak

768 MBH - 96.00% AFUE Condensing Boiler

  • Fast #
  • Part #RWH7800BG12
  • Item #10673894
  • Manufacturer Part #WH7-800B-G12
5 out of 5 Customer Rating
Brand image
Raypak

768 MBH - 96.00% AFUE Condensing Boiler

  • Fast #
  • Part #RWH7800BG12
  • Item #10673894
  • Manufacturer Part #WH7-800B-G12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • XFIIRE™ is built with stainless steel water tube construction, versatile design and adaptive controls on an intuitive VERSA IC® touchscreen display
  • The XFIIRE™ is engineered for performance and efficiency, complete with Raymote™ access to keep you connected and informed
  • Requires Certification

Specifications

AFUE:
96.00 %
AMP:
7
ANSI:
ANSI Z21.10.3
ASME:
ASME CSD-1
BTU:
800000
BTU Heat Rating:
768000 Btu/h
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
45-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
90 gpm
Fuel Type:
Natural Gas
Height:
40-21/100 in
Ignition System:
Direct Spark Ignition
Input (MBH):
800 MBH
MBH:
800
Material:
Stainless Steel
Media:
Water
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
125 psi
Volts:
120V
Width:
27 in