339 MBH - 85.00% AFUE Boiler
Delta Limited® 339 MBH - 85.00% AFUE Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Delta Limited® Series has the same basic design as the Hi Delta® product line with a reduced set of features and options to provide rock-solid heating at reduced cost
- It's simple multi-stage operation is best for reliable performance and easy maintenance
Specifications
- AFUE:
- 85
- AMP:
- 6
- ANSI:
- ANSI Z21.13, ANSI Z21.10.3, ANSI Z223.1
- ASME:
- ASME CSD-1
- BTU:
- 399000
- BTU Heat Rating:
- 339000 Btu/h
- CSA Certified:
- CSA 4.9, CSA 4.3, CSA C22.1, CSA B149
- Collection:
- Delta Limited®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 90 gpm
- Input (MBH):
- 399 MBH
- MBH:
- 399
- Material:
- Cast Iron
- Media:
- Water
- Phase:
- Single Phase
- Power Source:
- Gas
- Type:
- RWH1399BG12P7F
- Volts:
- 120V
- Width:
- 43