500 MBH Indoor/Outdoor Commercial Natural Gas/Propane Water Heater
Delta Limited® 500 MBH Indoor/Outdoor Commercial Natural Gas/Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 500000
- Collection:
- Delta Limited®
- Diameter:
- 50 in
- Gas Connection Size:
- 1-1/4 in
- Height:
- 34-1/8 in
- Lining of Tank:
- Glass
- MBH:
- 500
- Maximum Temperature:
- 200
- Phase:
- Single Phase
- Temperature Range:
- Up to 200 Deg F
- Thermal Efficiency:
- 85 %
- Volts:
- 120V
- Water Connection Size:
- 2 in