This product requires certification to purchase.

Lowboy 500 MBH Commercial Natural Gas Water Heater

Raypak

Delta Limited® Lowboy 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RWH3499B
  • Item #9399394
  • Manufacturer Part #WH3-499B
4.3 out of 5 Customer Rating
Brand image
Raypak

Delta Limited® Lowboy 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RWH3499B
  • Item #9399394
  • Manufacturer Part #WH3-499B
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 85% efficiency
  • All models indoor/outdoor certified
  • Third-party certified under ANSI Z21.10.3
  • 105° F minimum inlet water temperature
  • Glass-lined, cast iron headers with copper finned tube heat exchanger
  • Bronze headers and cupronickel finned tube available as an option
  • Status display lights
  • Pump-off delay, fixed at 300 seconds
  • T&P gauge
  • Flow switch
  • Requires Certification

Documents


Specifications

AFUE:
85.00 %
ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
500000
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA 4.3
Collection:
Delta Limited®
Depth:
24-5/8 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
34-1/8 in
Lining of Tank:
Glass
MBH:
500
NSF Certified:
No
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
160
Temperature Range:
105 to 200 Deg F
UL Listed:
No
Volts:
120V
Water Connection Size:
1-1/4 in
Water Heater Type:
Lowboy