14 in. Asphalt Rake
14 in. Asphalt Rake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 in depth
- 14-Tine asphalt rake 1-piece forged
- 60 in north American hardwood handle
- Extra-long 8 in steel ferrule with cap for strongest blade to handle connection
- The Razor-Back asphalt rake is designed with a long metal shaft
- This metal shaft can be put in hot asphalt to spread it
- The 14 steel tines are designed with heavy pattern
- It is a heavy duty rake that is great for contractor and professional use, as well as serious homeowners
Specifications
- Blade Length (in):
- 17
- Blade Material:
- Steel
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 60
- Handle Material:
- Hardwood
- Handle Type:
- Straight
- Height:
- 78
- Length:
- 4
- Material:
- Steel, Wood
- Number of Tines:
- 14
- Number of Tools Included:
- 1
- Rake Type:
- Asphalt Rake
- Tine Material:
- Metal
- UPC:
- 079617631259
- Weight:
- 6.07
- Width:
- 17