RBR CLOUD 9 INS JKT BLACK SM
RBR CLOUD 9 INS JKT BLACK SM
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From workdays to weekends, the Rebar® Cloud 9 delivers durable water resistance and lightweight warmth in one super-tough package
- Greater Arm Mobility™ helps extend arm and shoulder range-of-motion so you can move freely
- Cool Climate Insulation™ provides lightweight warmth for cold-weather comfort
- Zippered hand and chest pockets provide secure storage for small essentials
- 8 oz ultrasonic welded water-repellent shell
- 140g Cool Climate Insulation™
- Durastretch fabric helps deliver unrestricted movement through tough, active work
- Water-repellent stretch fleece panels
- Abrasion-resistant fabric in key wear zones is engineered to protect against surface damage and maintain durability over time
- 100% Polyester
Documents
Specifications
- Clothing Size:
- S
- Type:
- A10037509SML
- UPC:
- 192904843491