RBR DURACANVAS JKT GREY 4X
RBR DURACANVAS JKT GREY 4X
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lighter, faster, stronger gear built to work as hard as you do, without sacrificing premium styling
- Durable, heavy-duty construction combines with flexible stretch to keep you moving all day long
- Water protection and Sherpa lining keeps you warm and dry no matter what the job
- Greater Arm Mobility™ helps extend arm and shoulder range-of-motion so you can move freely
- Water-repellent with a PFC-free finish helps protect against light rain and wind keeping you comfortable in changing conditions
- Zippered chest pockets provide secure storage for small essentials including an interior chest pocket
- 9 oz ToughMax™ stretch canvas
- ToughMax™ fibers deliver flexible comfort with 2x the durability of cotton of the same weight, helping it stand up to heavy use
- Sherpa lining
- 68% Cotton, 30% Polyester, 2% Spandex
Documents
Specifications
- Clothing Size:
- 4X
- Type:
- A100239194XL
- UPC:
- 192904157949