1 gal Duct Sealant in Grey
Mastic 1 gal Duct Sealant in Grey
Product Details
Product Details
- Low odor
- Low VOC
- Non-flammable
- Weather resistant
- Earns leed credits
- Water-borne
- Meets all SMACNA pressure classes
Specifications
- ASTM:
- ASTM E-84
- Application:
- Hospitals, Industrial, Malls, Military, Schools
- Collection:
- Mastic
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- Temperature Range:
- 38 to 120 Deg F (3.3 to 48.8 Deg C)
- UL Listed:
- Yes
- UPC:
- 760496180012