This product requires certification to purchase.

10 x 12 in. Square Tray (Case of 24) in Vanilla

RDI USA

10 x 12 in. Square Tray (Case of 24) in Vanilla

  • Fast #
  • Part #RTRY1012VAN
  • Item #7688621
  • Manufacturer Part #TRY-1012-VAN
5 out of 5 Customer Rating
Brand image
RDI USA

10 x 12 in. Square Tray (Case of 24) in Vanilla

  • Fast #
  • Part #RTRY1012VAN
  • Item #7688621
  • Manufacturer Part #TRY-1012-VAN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vanilla Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plastic Ice Bucket Tray
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Vanilla
Length:
10 in
Material:
Plastic
Package Quantity:
Case of 24
UPC:
689076078832
Width:
12 in