This product requires certification to purchase.

6-3/4 in. 3 qt Square Ice Bucket (Case of 72) in Beige

RDI USA

6-3/4 in. 3 qt Square Ice Bucket (Case of 72) in Beige

  • Fast #
  • Part #RBKTSQRBEG
  • Item #7688632
  • Manufacturer Part #BKT-SQR-BEG
4.7 out of 5 Customer Rating
Brand image
RDI USA

6-3/4 in. 3 qt Square Ice Bucket (Case of 72) in Beige

  • Fast #
  • Part #RBKTSQRBEG
  • Item #7688632
  • Manufacturer Part #BKT-SQR-BEG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square Ice Bucket
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Beige
Material:
Plastic
Package Quantity:
Case of 72
UPC:
689076078139