This product requires certification to purchase.

6-3/4 in. 3 qt Square Ice Bucket (Case of 72) in Vanilla

RDI USA

6-3/4 in. 3 qt Square Ice Bucket (Case of 72) in Vanilla

  • Fast #
  • Part #RBKTSQRVAN
  • Item #7688619
  • Manufacturer Part #BKT-SQR-VAN
3.2 out of 5 Customer Rating
Brand image
RDI USA

6-3/4 in. 3 qt Square Ice Bucket (Case of 72) in Vanilla

  • Fast #
  • Part #RBKTSQRVAN
  • Item #7688619
  • Manufacturer Part #BKT-SQR-VAN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vanilla Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square Ice Bucket
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Vanilla
Material:
Plastic
Package Quantity:
Case of 72
UPC:
689076078337