This product requires certification to purchase.

42 RECT LP FIRE PIT TBL MIGR

Real Flame

42 RECT LP FIRE PIT TBL MIGR

  • Fast #
  • Part #RC9811LPMGRY
  • Item #9678987
  • Manufacturer Part #C9811LP-MGRY
3.1 out of 5 Customer Rating
Brand image
Real Flame

42 RECT LP FIRE PIT TBL MIGR

  • Fast #
  • Part #RC9811LPMGRY
  • Item #9678987
  • Manufacturer Part #C9811LP-MGRY
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Make a stunning addition to your outdoor space with the clean, contemporary design of the Aegean rectangle gas fire table
  • Made of durable steel with a lightly textured finish, this outdoor fire table features a reliable push-button ignition and has adjustable flame height
  • Gas fire pit table with leveling feet, stainless steel burner, burner lid, lava rock, storage cover, propane hose with regulator and natural gas conversion kit are included
  • Providing 50,000 BTUs of heat, this outdoor propane fire pit can be converted to natural gas by a certified natural gas technician using the conversion kit
  • When not in use, transform this gas fireplace into a useful outdoor coffee table with the matching burner lid
  • Complete your patio set with the Aegean outdoor chair, loveseat, sofa and propane tank cover that doubles as a side table
  • Real Flame® gas fire pits are CSA certified and weather, sun and rust resistant
  • Made of powder-coated steel
  • Covered under a 1 year limited warranty manufacturer warranty
  • Requires Certification

Specifications

BTU:
50000
Color Finish Name:
Mist Grey
Height:
42 in
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
752370981105