This product requires certification to purchase.

DROP Opal Shower LT Trim

This product has been replaced by

Progress Lighting White 6 in. Drop Opal Shower Trim
Progress Lighting 6 in. Drop Opal Shower Trim White
Manufacturer Part #P8009-60

Recessed DROP Opal Shower LT Trim

  • Fast #
  • Part #PP801060
  • Item #955337
  • Manufacturer Part #P8010-60
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Progress Lighting White 6 in. Drop Opal Shower Trim
Progress Lighting 6 in. Drop Opal Shower Trim White
Manufacturer Part #P8009-60

Recessed DROP Opal Shower LT Trim

  • Fast #
  • Part #PP801060
  • Item #955337
  • Manufacturer Part #P8010-60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drop opal glass lens.
  • Bright white plastic flange.
  • For use in shower.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
White Opal
Height:
6 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247801015
Volts:
120V