This product requires certification to purchase.

*CVR* CG 4.5 REDUCER WHITE

This product has been replaced by

No image available
CG 4.5"" REDUCER WHITE
Manufacturer Part #CGRDR6
Rectorseal

*CVR* CG 4.5 REDUCER WHITE

  • Fast #
  • Part #RECCGRDR
  • Item #10272624
  • Manufacturer Part #CGRDR
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
CG 4.5"" REDUCER WHITE
Manufacturer Part #CGRDR6
Rectorseal

*CVR* CG 4.5 REDUCER WHITE

  • Fast #
  • Part #RECCGRDR
  • Item #10272624
  • Manufacturer Part #CGRDR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adjustable depth
  • Shrinkwrapped with 1 additional quick-lock cam screw
  • UV resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
3
Length:
3-3/4
Material:
Plastic
Material Type:
PVC
Size:
5-33/50 in x 3-3/4 in x 3 in
Type:
RECCGRDR
UPC:
752830585232
Width:
5-33/50