1/2 in. Stainless Steel Fitting Brush
1/2 in. Stainless Steel Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For cleaning copper and brass fittings
- Carbon Handle
Specifications
- Brush Type:
- Fitting Brush
- Diameter:
- 1/2
- Material:
- Stainless Steel
- UPC:
- 021449192255