1/2 in. x 65 ft. Insulated Drain Hose
1/2 in. x 65 ft. Insulated Drain Hose
Package Quantity Info:
Each: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Insulated drain hose
- Protects against condensate forming on the outside of the hose
- Insulated
- Smooth bore reduces resistance and maximizes condensate flow, resists clogging
Specifications
- Application:
- Drainage
- Auto Switching Heat:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 1/2 in
- Energy Star Compliant:
- No
- Fits Model:
- DSH1416V
- Height:
- 1/2 in
- Length:
- 65 ft
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Drain Hose
- Smart Home Enabled:
- No
- UPC:
- 021449830119
- Width:
- 3/4 in