This product requires certification to purchase.

1 gal Cutting Oil in Dark Brown (Case of 4)

Rectorseal

1 gal Cutting Oil in Dark Brown (Case of 4)

  • Fast #
  • Part #REC94273
  • Item #9948251
  • Manufacturer Part #94273
5 out of 5 Customer Rating
Brand image
Rectorseal

1 gal Cutting Oil in Dark Brown (Case of 4)

  • Fast #
  • Part #REC94273
  • Item #9948251
  • Manufacturer Part #94273
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • K-11 additive provides increased lubricity for longer die life
  • Will cut smoother, sharper, unbroken threads
  • Free-flowing, non-clogging formula for easy pumping in automatic systems
  • Penetrates quickly and keeps dies cool and protected even after being recycled
  • Will not congeal above 20°F
  • Requires Certification

Specifications

Application:
Brass Pipe, Conduit, Steel Pipe
CARB OTC LEED Compliant:
No
Color Finish Name:
Dark Brown
Depth:
4-1/4 in
Height:
8 in
Length:
2-3/4 in
Material:
Petroleum Oil
NSF Certified:
No
Package Quantity:
Case of 4
Product Type:
Cutting Oil
Size:
1 gal