1 gal Fast Set Plastic Clear Pipe Cement
1 gal Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easier use with larger application dauber
- Better pouring capability
- Easier application on all PVC electrical conduit sizes
- NSF approved formula (clear only)
- Overall ease of use
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-2564
- Adjustable:
- No
- Application:
- Residential
- Color:
- Clear
- Height:
- 10-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 6-1/2 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 20
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 1 gal
- Temperature Range:
- 40 to 120 Deg F
- Type:
- PVC Electrical Conduit
- UL Listed:
- No
- Weight:
- 8-43/50 lb
- Width:
- 4 in