This product requires certification to purchase.

1 gal Petroleum Dark Cutting Oil

Rectorseal

1 gal Petroleum Dark Cutting Oil

  • Fast #
  • Part #REC94272
  • Item #61301
  • Manufacturer Part #94272
5 out of 5 Customer Rating
Brand image
Rectorseal

1 gal Petroleum Dark Cutting Oil

  • Fast #
  • Part #REC94272
  • Item #61301
  • Manufacturer Part #94272
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 204
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • K-11 additive provides increased lubricity for longer die life
  • Will cut smoother, sharper, unbroken threads
  • Free-flowing, non-clogging formula for easy pumping in automatic systems
  • Penetrates quickly and keeps dies cool and protected even after being recycled
  • Will not congeal above 20°F
  • Requires Certification

Documents


Specifications

Application:
Cutting, RPM Machines
CARB OTC LEED Compliant:
No
Color Finish Name:
Dark Brown
Material:
Petroleum Oil
NSF Certified:
No
Product Type:
Cutting Oil
Size:
1 gal