This product requires certification to purchase.

10 x 10 in. 4-way Return Grille

Rectorseal

10 x 10 in. 4-way Return Grille

  • Fast #
  • Part #REC17010X104
  • Item #9412816
  • Manufacturer Part #17010X104
4.8 out of 5 Customer Rating
Brand image
Rectorseal

10 x 10 in. 4-way Return Grille

  • Fast #
  • Part #REC17010X104
  • Item #9412816
  • Manufacturer Part #17010X104
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4-way Return Grille
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Fin Spacing:
1/2
GRD Deflection Type:
4-way
Height:
10
Material:
Steel
UPC:
803492171230
Width:
10