This product requires certification to purchase.

1296 x 3/4 in. PTFE Tape in White

Rectorseal

1296 x 3/4 in. PTFE Tape in White

  • Fast #
  • Part #REC35947
  • Item #531044
  • Manufacturer Part #35947
5 out of 5 Customer Rating
Brand image
Rectorseal

1296 x 3/4 in. PTFE Tape in White

  • Fast #
  • Part #REC35947
  • Item #531044
  • Manufacturer Part #35947
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Resistant to most liquids and gases
  • use on metal and plastic threaded pipe joints
  • Pure PTFE
  • Available in a wide variety of sizes
  • Non-flammable
  • completely inert
  • Requires Certification

Specifications

Application:
Metal, Plastic
Color Finish Category:
Whites
Color Finish Name:
White
Length:
1296 in
Material:
Plastic
Material Type:
PTFE
Product Type:
PTFE Tape
Temperature Range:
-450 to 550 Deg F
UL Listed:
No
UPC:
021449359474
Width:
3/4 in