16 in. Duct Flange 26 ga PVC

Part #REC81965  |  Item #1623120  |  Manufacturer Part #81965

$7.58 EACH

Length:

16 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Support flange for through-ceiling ventilation for new construction rough framing
  • Ideal for use with 16" on center framing
  • Designed for new construction
  • The 3/8" lip drops below the ceiling requiring installers to cut the hole for you

Documents

Specifications

ADA Compliant: No

Adjustable: No

Brand Model Compatibility: 16 in on Center Framing

Duct Size: 9-1/4 in

Gauge: 26

Length: 16 in

Material: Plastic

Material Type: PVC