This product requires certification to purchase.

12 x 12 in. Ceiling and Sidewall Return Grille Pristine White Steel

TRUaire®

170 Series 12 x 12 in. Ceiling and Sidewall Return Grille Pristine White Steel

  • Fast #
  • Part #REC17012X124
  • Item #9212610
  • Manufacturer Part #17012X124
3.8 out of 5 Customer Rating
Brand image
TRUaire®

170 Series 12 x 12 in. Ceiling and Sidewall Return Grille Pristine White Steel

  • Fast #
  • Part #REC17012X124
  • Item #9212610
  • Manufacturer Part #17012X124
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel construction
  • 1/2" blade spacing
  • Countersunk screw holes
  • Pristine white powder coat finish
  • Requires Certification

Documents


Specifications

Application:
Ceiling, Residential, Sidewall
Collection:
170 Series
Color Finish Name:
Pristine White
Depth:
1/4 in
GRD Deflection Type:
1-way
Height:
12 in
Material:
Steel
UPC:
803492172237
Width:
12 in