23-5/8 in. Duct Flange 26 ga PVC
Retrofit 23-5/8 in. Duct Flange 26 ga PVC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Support flange for through-ceiling ventilation for new construction rough framing
- Ideal for use with 16" on center framing
- Designed for new construction
- The 3/8" lip drops below the ceiling requiring installers to cut the hole for you
Documents
Specifications
- Brand Model Compatibility:
- 24 in on Center Framing
- Collection:
- Retrofit
- Diameter:
- 9-1/4 in
- Duct Size:
- 9-1/4 in
- Gauge (metal):
- 26 ga
- Length:
- 23-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 021449819640