This product requires certification to purchase.

24V Condensate Switch 7 in.

Rectorseal

All-Access® 24V Condensate Switch 7 in.

  • Fast #
  • Part #REC83417
  • Item #9047783
  • Manufacturer Part #83417
5 out of 5 Customer Rating
Brand image
Rectorseal

All-Access® 24V Condensate Switch 7 in.

  • Fast #
  • Part #REC83417
  • Item #9047783
  • Manufacturer Part #83417
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy to access the float
  • Can be easily removed to adjust sensitivity and clean if needed
  • Easy to clean
  • Plenum rated
  • Requires Certification

Specifications

AMP:
1.25
Collection:
All-Access®
Cord Length:
6 ft
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
8-1/2 in
Length:
7 in
Material:
Plastic
Material Type:
CPVC
Power Source:
Electric
Size:
7 in x 1-7/8 in x 8-1/2 in
UL Listed:
Yes
UPC:
021449834179
Volts:
24V
Width:
1-7/8 in