24V Contractor Pack
24V Contractor Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.25
- Brand Model Compatibility:
- Condensate Drain line
- Color Finish Name:
- White
- Cord Length:
- 6 ft
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-1/2 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- Yes
- Volts:
- 24V
- Weight:
- 0.5 lb
- Width:
- 2 in
- Wire Gauge (AWG):
- 18 ga