This product requires certification to purchase.

3 in. White Line Set Cover Coupling

Rectorseal

3 in. White Line Set Cover Coupling

  • Fast #
  • Part #REC3CGCUP
  • Item #10272555
  • Manufacturer Part #3CGCUP
3.2 out of 5 Customer Rating
Brand image
Rectorseal

3 in. White Line Set Cover Coupling

  • Fast #
  • Part #REC3CGCUP
  • Item #10272555
  • Manufacturer Part #3CGCUP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable depth
  • Shrinkwrapped with 1 additional quick-lock cam screw
  • UV resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
2-9/20 in
Length:
3-27/100 in
Material:
Plastic
Material Type:
PVC
Size:
4-1/4 in x 3-27/100 in x 2-9/20 in
UPC:
752830581838
Width:
4-1/4 in