32 in. x 36 in. Metal Condensate Drain Pan
32 in. x 36 in. Metal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 10-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Extreme temperature durability
- High tensile strength
- Crack/split/leak/rust resistant
- Self extinguishing
- Compatible with Goliath Furnace Series Furnace Risers and AG-4200 Condensate Management System water sensor and drain adapter
Specifications
- Length:
- 36
- Material:
- Metal
- Type:
- REC96244
- UPC:
- 021449962445
- Width:
- 32