1/2 in - 3/4 in PVC Adapter For Mini Splits Drain
1/2 in - 3/4 in PVC Adapter For Mini Splits Drain
Package Quantity Info:
Each: 1 Case: 10Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A 1/2 in. hose to 3/4 in. PVC pipe adaptor used to connect DSH14 to 3/4 in. PVC
- For minisplit condensate drain hoses
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Fits Model:
- DSH-14 and DSH-16
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Height:
- 2-1/8
- Length:
- 1-1/4
- Material:
- Plastic
- Material Type:
- PVC
- MiniSplit Parts or Accessory Type:
- Adapter
- Smart Home Enabled:
- No
- UPC:
- 021449830201
- Width:
- 1