3/4 x 7 in. 24V PVC Condensate Cleanout Device with Built-in Float Switch
3/4 x 7 in. 24V PVC Condensate Cleanout Device with Built-in Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Code Driven
- Allows easy access to clear and maintain drain line using any method.
- No cutting of drain line needed
Specifications
- AMP:
- 2.5
- Brand Model Compatibility:
- Condensate Drain line
- Color Finish Name:
- White
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 8-1/2
- Length:
- 7
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 2 in x 4-1/2 in
- UL Listed:
- Yes
- UPC:
- 021449834117
- Volts:
- 24V
- Width:
- 2-1/10