36 x 36 x 3 in. Equipment Pad Plastic

You last purchased this on
 
Rectorseal

36 x 36 x 3 in. Equipment Pad Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

36 x 36 x 3 in. Equipment Pad Plastic

  • Fast #
  • Part #REC84405
  • Item #9638071
  • Manufacturer Part #84405
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Highly durable with load capacity of more than 1400 lbs/ sq ft
  • High anchoring strength
  • Super light-weight at less than 11 lbs
  • Solid fill interior
  • UV, chemical, freeze and thaw resistance
  • Requires Certification

Documents


Specifications

Height:
3 in
Length:
36 in
Material:
Plastic
Size:
36 in x 36 in x 3 in
Thickness:
3 in
Width:
36 in