5/8 in. x 164 ft. - Ultra Violet Resistant - Non-Insulated - Drain Hose
5/8 in. x 164 ft. - Ultra Violet Resistant - Non-Insulated - Drain Hose
Package Quantity Info:
Each: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Hose is non-insulated
- Reduces resistance and maximizes condensate flow
- Resists deterioration from sunlight
- Resists clogging
Specifications
- Application:
- Drainage
- Auto Switching Heat:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 5/8 in
- Energy Star Compliant:
- No
- Length:
- 164 ft
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Drain Hose
- Smart Home Enabled:
- No
- UPC:
- 021449830041