This product requires certification to purchase.

6-1/4 x 3/4 in. Fitting Brush

Rectorseal

6-1/4 x 3/4 in. Fitting Brush

  • Fast #
  • Part #REC19229
  • Item #1098085
  • Manufacturer Part #19229
4.8 out of 5 Customer Rating
Brand image
Rectorseal

6-1/4 x 3/4 in. Fitting Brush

  • Fast #
  • Part #REC19229
  • Item #1098085
  • Manufacturer Part #19229
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For cleaning copper and brass fittings
  • Stainless handle
  • Requires Certification

Specifications

Brush Type:
Fitting Brush
Diameter:
3/4
Handle Material:
Stainless Steel
Height:
1-1/2
Length:
6-1/4
Number of Tools Included:
1
UPC:
021449192293
Weight:
1.28
Width:
1-1/2