This product requires certification to purchase.

6 ft. 230V 111 gph Condensate Pump

Rectorseal

6 ft. 230V 111 gph Condensate Pump

  • Fast #
  • Part #REC83888
  • Item #10109523
  • Manufacturer Part #83888
3.6 out of 5 Customer Rating
Brand image
Rectorseal

6 ft. 230V 111 gph Condensate Pump

  • Fast #
  • Part #REC83888
  • Item #10109523
  • Manufacturer Part #83888
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2 - gallon, high impact ABS tank, for durability
  • Float arm design for reliable cutoff to air conditioning & heating system
  • 3 inlet drain holes for easy drain hose access
  • Compact design for easy installation
  • Thermal overload protection
  • 6 foot power cord to easily position pump
  • 10 inch wires to connect pump to furnace or air handler for system shutoff capability
  • Removable 3/8" check valve
  • Requires Certification

Specifications

AMP:
1.1, 1.3
Capacity:
0.5 gal
Cord Length:
6 ft
Flow Rate:
111 gph
Height:
7-1/2 in
Length:
5-22/25 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
9
Origin:
Global
UPC:
021449838887
Volts:
230V
Watts:
125 W
Width:
11-3/4 in