This product requires certification to purchase.

12 x 12 in. 1-way Return Grille in White Aluminum

Rectorseal

A270 Series 12 x 12 in. 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA27012X12
  • Item #3865361
  • Manufacturer Part #A27012X12
5 out of 5 Customer Rating
Brand image
Rectorseal

A270 Series 12 x 12 in. 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA27012X12
  • Item #3865361
  • Manufacturer Part #A27012X12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extruded aluminum construction
  • 3/4" blade spacing
  • Countersunk screw holes
  • Pristine white powder coat finish
  • 60 blade pitch from grille face
  • Requires Certification

Documents


Specifications

Application:
Ceiling, Sidewall
Collection:
A270 Series
Color Finish Name:
Pristine White
Depth:
1
GRD Deflection Type:
1-way
Height:
12
Material:
Aluminum
UPC:
803492206208
Width:
12