1.5 oz. Cartridge in Blue
AC Leak Freeze® 1.5 oz. Cartridge in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Permanently seal gas leaks in A/C
- For use in copper and aluminum coils
- Polymer free
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- AC Leak Freeze®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- NSF Certified:
- No
- Size:
- 1.5 oz
- UL Listed:
- No
- UPC:
- 021449453110