1.5 oz. Magic Frost Cartridge in Green
AC Leak Freeze® 1.5 oz. Magic Frost Cartridge in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Permanently seal gas leaks in A/C
- Polymer free
- OEM approved
- Easy to use
Documents
Specifications
- Application:
- Air Conditioning, Refrigeration Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- AC Leak Freeze®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 44 mL
- UL Listed:
- No
- UPC:
- 021449453219