This product requires certification to purchase.

2 oz. Cartridge with Reusable 1/4 in. Adapter Hose

Rectorseal

AC Leak Freeze® 2 oz. Cartridge with Reusable 1/4 in. Adapter Hose

  • Fast #
  • Part #REC45314
  • Item #7182507
  • Manufacturer Part #45314
3.7 out of 5 Customer Rating
Brand image
Rectorseal

AC Leak Freeze® 2 oz. Cartridge with Reusable 1/4 in. Adapter Hose

  • Fast #
  • Part #REC45314
  • Item #7182507
  • Manufacturer Part #45314
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Permanently seal gas leaks in A/C
  • For use in copper and aluminum coils
  • Polymer free: non-clogging to compressors, recovery units, Schrader valves, cap tubes, TXV valves, micro channels, evacuation equipment
  • Requires Certification

Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
AC Leak Freeze®
Color Finish Category:
Blues
Color Finish Name:
Blue
Maximum Temperature:
120
NSF Certified:
No
Size:
2 oz
Temperature Range:
40 to 120 Deg F
UL Listed:
No
UPC:
021449453141