This product requires certification to purchase.

Refrigerant Leak Sealant

Rectorseal

AC Leak Freeze® Nano PRO Refrigerant Leak Sealant

  • Fast #
  • Part #REC45316
  • Item #7754702
  • Manufacturer Part #45316
5 out of 5 Customer Rating
Brand image
Rectorseal

AC Leak Freeze® Nano PRO Refrigerant Leak Sealant

  • Fast #
  • Part #REC45316
  • Item #7754702
  • Manufacturer Part #45316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Restore AC performance quickly
  • Stop refrigerant leaks permanently
  • Safe delivery tool
  • triple action sealant
  • Low loss safety fitting
  • Installation to be performed with standard HVAC manifold, by a licensed A/C Technician
  • AC refrigeration systems
  • Requires Certification
Dimensions & Measurements
Height
10 in
Length
8 in
Size
1.46 oz
Width
1-1/2 in
Characteristics & Features
Collection
AC Leak Freeze® Nano PRO
Color Finish Category
Blues
Color Finish Name
Blue
Electrical & Operational Information
Maximum Temperature
120
Temperature Range
40 to 120 Deg F
Warranty & Product Information
Application
HVAC
BAA Compliant
Yes
CARB OTC LEED Compliant
No
FM Approved
No
NSF Certified
No
Product Type
Leak Sealant
UL Listed
No
UPC
021449453165